-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Visor Light Positioning System |
---|---|
Color | Yellow |
Dimensions | Universal |
---|
Height (cm) | 5 |
---|---|
Length (cm) | 19.99 |
Width (cm) | 10.01 |
Country Of Origin | LT |
---|---|
Weight (kg) | 0.1497 |
Please note that the item you have bought is a 115V.