-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chemical Resistant Glove |
---|---|
ANSI/ISEA Abrasion Level | 3 |
ANSI/ISEA Cut Level | A3 |
ANSI/ISEA Puncture Level | 3 |
Color | Red |
Color Family | Red |
Cuff Style | Gauntlet |
FDA Compliant | No |
Force | 9 kN |
Glove Material | PVC |
---|---|
Insulated | No |
Length | 14" |
Material | Foam/Polyester |
Max. Temp. | 212 Deg. F |
Puncture Force | 60 N |
Size | XL/2XL |
Style | Left. and Right |
Thickness | 1.7 mil |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.