-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flared End Brush |
---|---|
Brush Dia. | 3" |
Fill Material | Steel |
Max. RPM | 16,000 |
Overall Length | 3" |
---|---|
Shank Size | 1/4" |
Trim Length | 7/8" |
Wire Dia. | 0.01" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 7.94 |
Width (cm) | 7.94 |
HS Code | 6805301000 |
---|---|
Weight (kg) | 0.34 |
Please note that the item you have bought is a 115V.