-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elbow, 90 Degrees |
---|---|
Body Material | Brass |
Class | 250 |
Connection Type | FNPT |
Length | 3.875" |
Max. Pressure | 400 psi |
---|---|
Outside Dia. | 1.875" |
Pipe Size | 1.5" |
Temp. Range | 0 Degrees to 400 Degrees F |
Height (cm) | 11.68 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 11.18 |
HS Code | 7412200045 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.09 |
UPC | 994138033910 |
Please note that the item you have bought is a 115V.