-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Needle Valve |
---|---|
Body Material | Low Lead Brass |
Connection | Compression x MNPT |
Max. Pressure | 150 psi |
---|---|
Pipe Size | 1/4" |
Tube Size | 1/4" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 15.24 |
HS Code | 7412200045 |
---|---|
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.