-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rubber Entrance Mat |
---|---|
Antimicrobial | No |
Backing Material | Rubber |
Brake Fluid Resistant | No |
Color | Black |
Edges | Straight |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Indoor/Outdoor | Indoor/Outdoor |
Length | 3ft. |
Mat Electrical Resistance | Anti-Static |
---|---|
Mat Properties | Anti-Slip |
Mat Shape | Rectangle |
Mat Surface Pattern | Multi-Directional Molded |
Material | Recycled Rubber |
Surface Material | Nitrile |
Thickness | 3/8" |
Width | 2ft. |
Height (cm) | 15.24 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 15.24 |
HS Code | 4016910000 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.08 |
Please note that the item you have bought is a 115V.