-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ratcheting Winch Cap |
---|
Function | Makes Winch Bar Stay in Winch Until Straps are Tight |
---|
Height (cm) | 8.13 |
---|---|
Length (cm) | 23.11 |
Width (cm) | 13.21 |
HS Code | 8431100090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.61 |
Please note that the item you have bought is a 115V.