- Change Country
-
English
- Sign in
- Contact Us
Get it by Feb 14, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment Methods
Delivery Methods
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Pocket Penetrometer |
---|---|
Depth | 1/4" |
Face Diameter | 1/4" |
Length | 6-1/4" |
Material | Aluminum |
---|---|
Measuring Units | tons/sq. ft. or kg/sq. cm |
Operation Mode | Spring |
Pocket penetrometers are used to provide accurate measurements of compressive soil strength, based on OSHA cohesive soil classification. This hand penetrometer is designed to measure consistency, shear strength and approximate unconfined shear strength. It has a direct-reading scale that offers readings in tons/sq.ft or kg/sq.cm.
Height (cm) | 2.54 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 8.38 |
HS Code | 9015808080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.11 |
A penetrometer, also known as a soil compaction tester, is a diagnostic tool used to determine the extent and depth of subsurface compaction. This tool can assist in determining whether subsoiling is beneficial and how deep the subsoiler should be set.
There are no calibration certificates with pocket penetrometers since they are not individually calibrated. With AMS G 281, errors up to 1/2 division on the scale (equivalent to 0 to 0.124 TSF) are possible.