-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ekman Dredge, 6.7 lbs. |
---|
Material | Stainless Steel |
---|
AMS 445.11 Ekman dredge collects sediment samples from soft bottoms including mud, clay and silt.
Height (cm) | 32.51 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 30.48 |
HS Code | 9027905495 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.1425 |
UPC | 046545020196 |
Yes, this Ekman dredge is made of stainless steel for resisting corrosion on exposed surfaces.
Please note that the item you have bought is a 115V.