-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Auger |
---|---|
Connector Type | 5/8" Thread |
Diameter | 1 3/4" |
Material | Stainless Steel Bail, Stainless Steel Cylinder |
---|---|
Type | Sand |
Height (cm) | 5.08 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 25.4 |
HS Code | 8207600061 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.9 |
Please note that the item you have bought is a 115V.