-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Model | Items | QTY. |
---|---|---|
#400.99 | AMS 400.99 Slide Hammer, 23 Inch Length, Steel | 1 |
#421.29 | AMS 421.29 Universal Slip Wrench, Stainless Steel | 1 |
#418.11 | AMS 418.11 End Cap, 1-3/8 Inch Dia., Plastic, Pack Of 50 | 1 |
#418.17 | AMS 418.17 Fluoropolymer Film, 4 Inch Width, 4 Inch Length, 0.003 Inch Thickness | 1 |
Item | Deluxe Environmental Kit |
---|---|
Connector Type | 5/8" Thread |
Diameter | 2 1/4" |
Hole Depth | 12 Feet |
---|---|
Material | Stainless Steel |
Type | Non Powered |
Height (cm) | 15.24 |
---|---|
Length (cm) | 137.16 |
Width (cm) | 45.72 |
HS Code | 8207600061 |
---|---|
Country Of Origin | US |
Weight (kg) | 26.1 |
Please note that the item you have bought is a 115V.