-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gas Vapor Probe Kit |
---|---|
Connector Type | 5/8" |
Diameter | 5/8" |
Material | Stainless Steel/4130 Steel |
---|---|
Type | Without Drill, Jack and Tubing |
Height (cm) | 17.02 |
---|---|
Length (cm) | 136.14 |
Width (cm) | 43.18 |
HS Code | 9027106000 |
---|---|
Country Of Origin | US |
Weight (kg) | 30.6 |
Please note that the item you have bought is a 115V.