-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Key |
---|---|
Arm Length | 1.375" |
Blade Material | Beryllium Copper |
Finish | Natural |
Handle Color | Bronze |
Handle Length | 4.5" |
Handle Material | High Strength Nickel Aluminum Bronze |
Handle Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
---|---|
SAE or Metric | SAE |
Shape | T |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Tip Size | 5/16" |
Working Angle | 35 Degrees |
Height (cm) | 1.27 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 11.68 |
HS Code | 8204110060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.