Sign In

AMIAD WATER SYSTEMS 1-1201-1151-0000 Filter Housing 1 Inch Npt 30 Gpm

In Stock
Item: AC2YQE
Model: 1-1201-1151-0000
Cross Ref: 2P803

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.49 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Filter Housing
Flow Rate 30 gpm
Height 7"
Housing Material Acetal
Size 1" NPT
Type Standard
Width 8"

Shipping Information

Height (cm) 9.65
Length (cm) 21.84
Width (cm) 15.75
HS Code 8421290065
Country Of Origin IL
Weight (kg) 0.54

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree