-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Coupler Plug |
---|---|
Body Size | 3/8" |
Hose Connection | (F)NPT |
Interchange Type | Automotive |
Locking Type | Sleeve |
---|---|
Material | Steel |
Max. Pressure | 300 psi |
Pipe Size | 1/4" |
Height (cm) | 4.83 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 4.83 |
HS Code | 7307199040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.0225 |
Please note that the item you have bought is a 115V.