Please note that the item you have bought is a 115V.

Air Dampers | Raptor Supplies Worldwide

Dampers

Filter

GRAINGER -

Balancing Dampers

StyleModelPrice (ex. VAT)
AVCDR-53-6-KIT$221.86
BVCDR-53-12-KIT$251.64
FIELD CONTROLS -

Control Dampers

StyleModelPrice (ex. VAT)
AGVD-6PL$296.99
AGVD-4PL$281.43
AGVD-7PL$310.80
AGVD-8PL$366.05
AGVD-5PL$291.78
AGVD-10PL$428.18
DAYTON -

Volume Control Dampers

Dayton square control dampers provide a positive shutoff & regulate the volume of air passing through duct systems. These dampers feature extruded aluminium / galvanised steel frame for preventing damage against highly abrasive environments. Selected models feature symmetrical opposed blade configuration for modulating airflow in either direction. Choose from an extensive range of these volume control dampers, available for 10, 12, 16, 18 & 24 inch duct widths.

StyleModelSealsBlade MaterialBlade TypeDuct HeightDuct WidthFor Use InFrame MaterialMax. VelocityPrice (ex. VAT)
A2LRY6Extruded Vinyl Blade16 ga. Galvanized Steel3V Blade10"10"Low to Medium Pressure and Velocity Systems16 ga. Galvanized Steel3000 fpm$218.11
A2LRY7Extruded Vinyl Blade16 ga. Galvanized Steel3V Blade12"12"Low to Medium Pressure and Velocity Systems16 ga. Galvanized Steel3000 fpm$216.28
A2LRY8Extruded Vinyl Blade16 ga. Galvanized Steel3V Blade16"16"Low to Medium Pressure and Velocity Systems16 ga. Galvanized Steel3000 fpm$241.78
A2LRY9Extruded Vinyl Blade16 ga. Galvanized Steel3V Blade18"18"Low to Medium Pressure and Velocity Systems16 ga. Galvanized Steel3000 fpm$298.14
A2LRZ1Extruded Vinyl Blade16 ga. Galvanized Steel3V Blade24"24"Low to Medium Pressure and Velocity Systems16 ga. Galvanized Steel3000 fpm$349.33
B3HGN6TPE Blade, 304 Stainless Steel Jamb14 ga. Galvanized SteelFabricated Airfoil24"24"Medium to High Pressure and Velocity Systems16 ga. Galvanized Steel4000 fpm$318.51
C3HGP3TPE Blade, Stainless Steel Compression Type Jamb1/8 ga. Extruded AluminumExtruded Airfoil10"10"Medium to High Pressure and Velocity Systems1/8 ga. Extruded Aluminum6000 fpm$330.45
C3HGP5TPE Blade, Stainless Steel Compression Type Jamb1/8 ga. Extruded AluminumExtruded Airfoil16"16"Medium to High Pressure and Velocity Systems1/8 ga. Extruded Aluminum6000 fpm$645.41
DAYTON -

Control Damper

Dayton volume control dampers are used for regulating the volume of air passing through duct systems and provide a positive shutoff for modulating airflow in HVAC systems. These units have 16 gauge galvanised steel construction to withstand high temperatures up to 180 degrees F and prevent damage in tough environments. They feature symmetrical opposed blade configuration to regulate airflow in either direction and have stainless steel bearings for smooth operation. Choose from an array of these control dampers, available in 6, 8, 10, 12 and 14 inch duct diameters.

StyleModelDamper Dia.Duct Dia.Price (ex. VAT)
A3HGN75.875"6"$345.11
A3HGN87.875"8"$391.89
A3HGN99.875"10"$415.15
A3HGP111.875"12"$441.83
A3HGP213.875"14"$452.65
APPROVED VENDOR -

Butterfly Damper

StyleModelDamper Dia.Duct Dia.Price (ex. VAT)
A4JRL47.5"6"$13.05
A4JRL59.5"8"$18.36
A4JRL611.5"10"$28.63
APPROVED VENDOR -

Snap On Butterfly Damper

StyleModelDamper Dia.Duct Dia.Price (ex. VAT)
A4JRL75.75"6"$10.73
A4JRL87.75"8"$13.40
A4JRL99.875"10"$20.23
A4JRN111.875"12"$24.08
DAYTON -

Dampers

StyleModelPrice (ex. VAT)
A50B924$530.53
RFQ
A859-09-6001-5$465.06
RFQ
BROAN NUTONE -

Control Dampers

StyleModelItemPrice (ex. VAT)
AFIN-6MDControl Damper$255.54
BMD8TMotorized Damper$207.61
FIELD CONTROLS -

Barometric Dampers

StyleModelPrice (ex. VAT)
A4"MG1$163.48
B16"M+MG2$1,018.85
C4"RC$78.91
C9"RC$172.95
C8"RC$144.45
C7"RC$104.55
C5"RC$79.34
D6"M$153.95
B12"M+MG2$562.65
B18"M+MG2$1,353.40
A5"MG1$178.66
B10"M+MG2$433.39
B24"M+MG2$1,969.41
B14"M+MG2$729.98
A6"MG1$186.28
A8"MG1$256.61
A7"MG1$198.63
B20"M+MG2$1,615.71
E6"RC/BT$147.33
C6"RC$85.08
FANTECH -

Wall Dampers

StyleModelPrice (ex. VAT)
A47019$136.36
A47004$89.45
A47024$169.09
A47006$91.64
A47029$199.64
A47010$98.18
A47014$118.91
A47008$93.82
A47034$300.00
KMC CONTROLS -

Arm Kits

StyleModelPrice (ex. VAT)
AHLO-4001$87.09
BHLO-1020$198.18
AIR HANDLER -

Bubble Tight Damper

ModelItemPrice (ex. VAT)
52RR11CN8DJY$5,724.16
SIEMENS -

Actuator Accessory, Conduit Adapter, 1 Conduit Adapter/Flat Head Screw

ModelItemPrice (ex. VAT)
ASK76.1UCV4KQQ$26.64
HESSAIRE -

Shutter, 36 Inch Size, Aluminum

ModelItemPrice (ex. VAT)
SA36CR3WVU$113.15
HONEYWELL -

Rectangular Damper, 24V, 20 x 6 Inch Size

ModelItemPrice (ex. VAT)
ZD20X6/UBN9YZN$393.60
RFQ
HONEYWELL -

Automatic Damper Bypass

ModelItemPrice (ex. VAT)
50041890-001/UBN9YUV$100.14
RFQ
HONEYWELL -

Shaft Damper, 1/2 Inch Size

ModelItemPrice (ex. VAT)
Q605J1013/UBP4CEL$101.44
RFQ
HONEYWELL -

Rectangular Damper, 24V, 22 x 6 Inch Size

ModelItemPrice (ex. VAT)
ZD22X6/UBN9ZAC$400.80
RFQ
HONEYWELL -

Damper, 60 lb-in, Floating, Linear 10K Feedback, 2 Auxiliary Switches, 24V

ModelItemPrice (ex. VAT)
M6285F1001-F/UBP3RKH$1,511.60
RFQ
HONEYWELL -

Damper, 60 lb-in, Floating, Non-Linear Feedback, 2 Switches, 24V

ModelItemPrice (ex. VAT)
M6285C1001-S/UBP3RKJ$1,519.70
RFQ
HONEYWELL -

Rectangular Damper, 24V

ModelItemPrice (ex. VAT)
ZD18X16/UBN9YYU$471.22
RFQ
12

Dampers

Dampers are used to regulate and control the flow of air moving through ducts of chimneys and HVAC systems. Raptor Supplies offers a wide range of these dampers from brands like Ameriflow, Honeywell, Speedi-Boot and Dayton. Control dampers automatically cut off or adjust the airflow in air conditioning systems and come with galvanised steel / aluminium blades that can be completely opened or closed repetitively. Choose from a wide range of these HVAC dampers available in duct diameters ranging from 5 to 14 inches.

We are here to help!

Looking for a part not listed here?