AMERICAN TORCH TIP HD24L-75 Nozzle 3/4 Inch Tweco, 2PK

Item: AD6GDQ
Model: HD24L-75
Cross Ref: 45G307
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.23
5% off
$41.07/pkg. of 2 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Nozzle
Bore Dia. 3/4"
Color Brass
Compatible With Brand Tweco
Compatible With Series Spray Master 350, Spray Master 450
Connection Type Slip On
Duty Rating Heavy Duty
For Contact Tip Series 16S
For Gas Diffuser Number HD54-16
For Mig Gun Series Spray Master 350, Spray Master 450
For Use With Tweco
Insulation Type Self Insulated
Max. Amps 400A
Nozzle Design Formed
Nozzle Number HD24L-75
Nozzle Series HD24 Series
Nozzle Shape Tapered
Nozzle To Tip Relationship 1/8 to 5/32" Tip Recess
Outside Dia. 1.117"
Process Mig Welding (GMAW)
Type 3/4"

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 1.9
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.1800
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies