Flat Shipping at $65.99

AMERICAN TORCH TIP 65-2562 Nozzle 5/8 Inch, 2PK

Item: AD6QBN
Model: 65-2562
Cross Ref: 46Z909
Check Availability
In Stock

Get it by Friday, Nov 20

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$72.41
5% off
$68.79/pkg. of 2 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Nozzle
Amps 250-550A
Application Mig Welding
Bore Dia. 5/8"
Color Copper
Compatible With Brand Lightning
Duty Rating Heavy Duty
For Contact Tip Series 63, 65
For Gas Diffuser Number 63-3103
For Mig Gun Series Robotic Torch 550 Amp
For Use With Tweco Lightning
Inside Dia. 5/8"
Material Copper
Max. Amps 550A
Nozzle Series Lightning
Nozzle Shape Tapered
Nozzle To Tip Relationship 1/8" Recess
Outside Dia. 1.062"
Overall Length 2 7/8"
Process Mig Welding (GMAW)
Type 5/8"

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 2.72
HS Code 8515902000
Country Of Origin US
Weight (kg) 0.2340
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies