AMERICAN TORCH TIP 52 Gas Diffuser #2 Tweco, 5PK

Item: AD6GCA
Model: 52
Cross Ref: 45G240
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.00
5% off
$40.85/pkg. of 5 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Gas Diffuser
Compatible With Brand Tweco
Connection Thread Gender Female
Connection Thread Size 1/4"-28, 3/8"-24
Connection Thread Type Slip-On
Connection Type Threaded
For Contact Tip Series 14, 14A, 14Ah, 14H, 14T
For Mig Gun Series Classic No. 2, Classic No. 3, Classic No. 4, Weldskill Wm 250, Weldskill Wm 400
For Nozzle Series 22 Series
For Use With Tweco
Gas Diffuser No. 52
Gas Diffuser Series 52 Series
Material Brass
Max. Amps 200A
Overall Length 2"
Process Mig Welding (GMAW), Flux Cored Welding (FCAW)
Type #2

Shipping Information

Height (cm) 3.3
Length (cm) 7.62
Width (cm) 7.62
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.1575
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies