AMERICAN TORCH TIP 25CT-62 Nozzle Coarse Thread 5/8 Inch Tweco, 2PK

Item: AD6GAF
Model: 25CT-62
Cross Ref: 45G192
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.49
5% off
$29.92/pkg. of 2 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Nozzle
Accessory Type Coarse Thread 5/8"
Bore Dia. 5/8"
Compatible With Brand Tweco
Compatible With Series Tweco
Connection Size 1"
Connection Thread Size 1"-8
Connection Type Threaded
Duty Rating Standard Duty
For Contact Tip Series 15Ah, 15Ahfc, 15H, 15Hfc, 16, 16S
For Gas Diffuser Number 55, 55H, 55SW
For Mig Gun Model TWECO 500 AMP CONSUMABLES
For Mig Gun Series Tweco
For Use With Tweco
Nozzle Series Tweco
Nozzle Shape Conical
Overall Length 2 3/16"
Process Mig Welding (GMAW)

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 1.59
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.1755
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies