AMERICAN TORCH TIP 14-52 Contact Tip 0.052 Tweco, 10PK

Item: AD6FVX
Model: 14-52
Cross Ref: 45G057
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.00
5% off
$14.25/pkg. of 10 (ex. VAT)
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
Connection Type Threaded
Contact Tip Number 14-52
Contact Tip Series 14 Series
Duty Rating Standard Duty
For Gas Diffuser Number 52, 52FN, 54A
For Mig Gun Series Classic No. 2, Classic No. 3, Classic No. 4, Weldskill Wm 250, Weldskill Wm 400
For Nozzle Series 22 Series, 23 Series, 24A Series, 24CT Series
For Use With Tweco(R)
For Wire Type Flux Cored, Solid
Inside Dia. 0.064"
Max. Amps 400A
Max. Wire Dia. 0.052"
Outside Dia. 1/4"
Overall Length 1.5"
Process Mig Welding (GMAW)
Tip Shape Standard
Wire Size 0.052"

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.13
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.0090