AMERICAN STANDARD 9118111.020 Scrub Sink, 26 1/8 Inch Overall Height, 17 Inch Overall Length

Item: CN8HQE
Model: 9118111.020
Cross Ref: 16U008
Check Availability
In Stock

Get it by Thursday, Oct 22

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$956.54
13% off
$832.19/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Scrub Sink
Ada Compliant No
Bowl Depth 24"
Bowl Length 16 1/2"
Bowl Shape D Shape
Bowl Width 18"
Color White
Drain Opening 1 1/4"
Faucet Hole Dia. 2 1/2"
Faucet Mounting Location Deck
Finish Polish
Included Removable Acrylic Shroud And Offset Grid Drain With Vaniguard(R) Coated P-Trap
Included Back Splash No
Included Basket Strainer Yes
Included Drain Pipe No
Included Faucet No
Included Installation Hardware Yes
Included Side Splash No
Indoor/outdoor Indoor
Installation Hardware Included Yes
Material Vitreous China
Mounting Type Wall
Mounting Type-sinks Wall
No. Of Bowls 1
No. Of Faucet Holes 1
No. Of Stations 1
Overall Height 26 1/8"
Overall Length 17"
Overall Width 20"
Sink Material Vitreous China
Sink Type Hospital

Shipping Information

Height (cm) 66.36
Length (cm) 43.18
Width (cm) 50.8
Country Of Origin MX
Weight (kg) 28.8000

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies