-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Confined Space Blower/Exhauster |
---|---|
Air Consumption | 38 cfm |
Blower/Fan Speed | 3000 rpm |
Color | Blue |
Duct Dia. | 12" |
Height | 21" |
HP | 1.5 |
Inlet Connection | 3/8" Male QD Fitting |
---|---|
Length | 17" |
Material | Polyethylene |
Max. Inlet Pressure | 100 psi |
Maximum Flow in Free Air | 2063 cfm |
Power Source | Air Driven |
Width | 14" |
Height (cm) | 60.96 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 40.64 |
HS Code | 8414519090 |
Country Of Origin | US |
---|---|
Weight (kg) | 14.481 |
UPC | 799360791214 |
Please note that the item you have bought is a 115V.