Sign In

AMERI-VENT 5CW Cap Universal Vent 5in

In Stock
Item: AC8ZMX
Model: 5CW
Cross Ref: 3F354

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$32.19 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vent Cap
Cap Height (In.) 4-1/4
Cap Width (In.) 9-7/8
Fits Duct Size (In.) 5
Material Galvanized Steel

Shipping Information

Height (cm) 18.54
Length (cm) 17.53
Width (cm) 17.53
HS Code 7308909590
Country Of Origin MX
Weight (kg) 0.29

Explore Products

Please note that the item you have bought is a 115V.

Agree