Sign In

AMERI-VENT 3CW Cap Universal Vent 3in

In Stock
Item: AC8ZMV
Model: 3CW
Cross Ref: 3F352

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24.01 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vent Cap
Cap Height (In.) 2-7/8
Cap Width (In.) 6-3/4
Fits Duct Size (In.) 3
Material Galvanized Steel

Shipping Information

Height (cm) 11.43
Length (cm) 17.02
Width (cm) 17.02
HS Code 7307199080
Country Of Origin MX
Weight (kg) 0.14

Explore Products

Please note that the item you have bought is a 115V.

Agree