Sign In

ALTO SHAAM SW-3528 Toggle Switch 20A 250V

In Stock
Item: AG9RCZ
Model: SW-3528
Cross Ref: 21VN91

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$58.21 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Toggle Switch, 20A, 250V
Fits Brand Alto Shaam

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 10.16
Country Of Origin MX
Weight (kg) 0.1361

Explore Products

Please note that the item you have bought is a 115V.

Agree