-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Knurled Nut |
---|---|
Body Material | Steel |
Height | 9/16" |
Length | 3/4" |
---|---|
Use With | Extension Bar |
Width | 3/4" |
Country Of Origin | US |
---|
Weight (kg) | 0.02 |
---|
Please note that the item you have bought is a 115V.