-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension Bar |
---|---|
Height | 3/4" |
Length | 1 7/8" |
Type | Extension Bar Pivot Post |
---|---|
Width | 7/8" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 690773030054 |
---|
Please note that the item you have bought is a 115V.