-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cutting Blade |
---|---|
Body Material | Steel |
Coating Finish | Boron Carbide-Coated |
Finish | Boron Carbide-Coated |
Height | 2/7" |
---|---|
Length | 2" |
Number of Pieces | 6 |
Width | 1 1/9" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 2.79 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.