-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Scale Bar |
---|---|
Body Material | Steel |
Height | 32" |
Length | 12" |
No Of Pieces | 1 |
Number of Pieces | 1 |
---|---|
Size | 2" to 62" |
Type | Long Scale Bar |
Width | 8" |
Country Of Origin | US |
---|---|
Weight (kg) | 1.73 |
UPC | 690773030689 |
---|
Please note that the item you have bought is a 115V.