- Change Country
-
English
- Sign in
- Source Now
Get it by Dec 15, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Hardware Kit |
---|---|
Height | 7/16" |
Includes | (1) Center Bar Tee Screw, (4) Hex Head Cap Screws, (4) Split Lock Washers, (4) Flat Washers |
Length | 5 7/8" |
Number of Pieces | 13 |
---|---|
Type | Scale Bar Plate Hardware Kit |
Width | 3 1/8" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 690773028754 |
---|