-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hardware Kit |
---|---|
Height | 7/16" |
Includes | (2)Thrust Bearing Spindle Hex Nuts, (1) Thrust Bearing Hex Nut, (1) 3/8" Flat Washer, (1) Teflon Washer |
Length | 5 7/8" |
Number of Pieces | 5 |
---|---|
Type | Top Shaft Hardware Kit |
Width | 3 1/8" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 690773028723 |
---|
Please note that the item you have bought is a 115V.