-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cutting Disc |
---|---|
Body Material | Steel |
Depth | 1 3/5" |
Height | 1/4" |
---|---|
Type | Bottom Cutting Disc |
Use With | Non Metallic Gaskets |
Country Of Origin | US |
---|---|
Weight (kg) | 0.22 |
UPC | 690773029638 |
---|
Please note that the item you have bought is a 115V.