-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dust Cap with Handle |
---|---|
Body Material | Food Grade Polypropylene |
Connection Type | Female Coupler |
Coupler Size | 3" |
---|---|
Coupling Type | DC |
Height (cm) | 14.22 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 16.51 |
HS Code | 3917220000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.