-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pump |
---|---|
Cord Length | 6.5 ft. |
Frequency | 60 Hz |
Height | 9 1/2" |
HP | 1/8 hp |
Length | 10 1/2" |
NEMA Plug Configuration | 5-15 |
---|---|
Pump Type | Diaphragm |
RPM | 3450 RPM |
Voltage | 115V AC |
Width | 5" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 27.94 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.4 |
Please note that the item you have bought is a 115V.