-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cleaning Pad |
---|---|
Dimensions | 8" x 11" |
Material | Non Woven Cloth |
---|---|
Saturated With | Benzalkonium Chloride |
Height (cm) | 17.78 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 17.78 |
HS Code | 3402505100 |
Country Of Origin | US |
---|---|
Weight (kg) | 2 |
UPC | 675706005774 |
allegro-safety-3001-05.pdf
Please note that the item you have bought is a 115V.