-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Ignition Transformer |
---|---|
Amps @ 120V | 23mA |
Special Information | Universal |
---|---|
Voltage | 120 |
Height (cm) | 13.97 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 14.22 |
HS Code | 8504314035 |
Country Of Origin | CA |
---|---|
Weight (kg) | 4.6575 |
UPC | 627863146364 |
Please note that the item you have bought is a 115V.