-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rope |
---|---|
Color | White |
Length | 500ft. |
Package Type | Spool |
Rope Construction | Solid Braided |
Rope Dia. | 3/16" |
---|---|
Rope Material | Polyester |
Sub-Category | General Purpose Ropes |
Tensile Strength | 800 Lbs. |
Working Load Limit | 160 Lbs. |
Height (cm) | 15.24 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 5607504000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.4948 |
Please note that the item you have bought is a 115V.