-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Climbing Rope |
---|---|
Color | Yellow/Red Tracer |
Length | 600ft. |
Package Type | Spool |
Rope Construction | Braid |
Rope Dia. | 7/16" |
---|---|
Rope Material | Polyester |
Sub-Category | Arborist |
Tensile Strength | 6300 lb. |
Working Load Limit | 630 lb. |
Height (cm) | 30.48 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 38.1 |
Country Of Origin | CA |
---|---|
Weight (kg) | 20.412 |
Please note that the item you have bought is a 115V.