-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arborist Prusik Cord |
---|---|
Color | Red |
Length | 2.5ft. |
Package Type | Bag |
Rope Construction | Technora, Vectran and Polyester |
Rope Dia. | 1/2" |
---|---|
Rope Material | Technora/Vectran |
Sub-Category | Arborist / Climbing Ropes |
Tensile Strength | 6200 lb. |
Working Load Limit | 620 lb. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 5607492500 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.