-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ceramic Nozzle Kit |
---|---|
CFM Required @ 80 PSI | 15 |
Material | Ceramic |
---|---|
Size | 13/64" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 7.87 |
HS Code | 8424909080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.