-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | 5x6in Lens |
---|---|
Material | Polymer |
Size | 5 x 6" |
---|
Height (cm) | 0.25 |
---|---|
Length (cm) | 14.99 |
Width (cm) | 12.45 |
HS Code | 8424902000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.