-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Proximity Key Fob |
---|---|
Depth | 1/8" |
Finish | Gray |
Height | 1.875" |
Material | Styrene Plastic |
---|---|
Operating Temp. Range | -50 Degrees to 160 Degrees F |
Width | 1/2" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.29 |
HS Code | 8471809000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.