-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Clear |
Bin Depth | 23 5/8" |
Bin Height | 6" |
Bin Type | Shelf Bin |
Bin Width | 6 5/8" |
Load Capacity | 6050 lb. |
---|---|
Number of Shelves | 11 |
Overall Depth | 24" |
Overall Height | 79" |
Overall Width | 36" |
Total Number of Bins | 50 |
Height (cm) | 203.2 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 93.98 |
HS Code | 9403200030 |
Country Of Origin | US |
---|---|
Weight (kg) | 120.15 |
UPC | 032903020342 |
Please note that the item you have bought is a 115V.