-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving Unit |
---|---|
Bin Color | Blue |
Bin Depth | 17 1/2" |
Bin Height | 12 1/2" |
Bin Type | StaknStore |
Bin Width | 10 7/8" |
Capacity per Shelf | 500 lb. |
Color | Blue |
Finish | Powder Coat |
Height | 79" |
Load Capacity | 600 lb. |
---|---|
Material | Steel |
Number of Shelves | 6 |
Overall Depth | 18" |
Overall Height | 79" |
Overall Width | 36" |
Shelf Depth | 18" |
Shelf Width | 36" |
Total Number of Bins | 15 |
Height (cm) | 203.2 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 93.98 |
HS Code | 9403200030 |
Country Of Origin | US |
---|---|
Weight (kg) | 66.15 |
UPC | 032903013788 |
Please note that the item you have bought is a 115V.