-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Blue/Orange |
Bin Depth | 11 5/8" |
Bin Height | 4" |
Bin Type | Indicator |
Bin Width | 6 3/4" |
Color | Gray |
Depth | 12" |
Finish | Powder Coat |
Height | 79" |
---|---|
Load Capacity | 3000 lb. |
Material | 22 Gauge Steel |
Number of Shelves | 13 |
Overall Depth | 12" |
Overall Height | 79" |
Overall Width | 36" |
Total Number of Bins | 60 |
Width | 36" |
Height (cm) | 203.2 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 93.98 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 54 |
UPC | 032903013672 |
Please note that the item you have bought is a 115V.