-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Yellow |
Bin Depth | 11 5/8" |
Bin Height | 4" |
Bin Type | Shelf Bin |
Bin Width | 6 5/8" |
Color | Steel |
Depth | 12" |
Height | 79" |
Load Capacity | 3000 lb. |
---|---|
Material | Steel Cabinet And Plastic Bins |
Number of Shelves | 13 |
Overall Depth | 12" |
Overall Height | 79" |
Overall Width | 36" |
Total Number of Bins | 60 |
Width | 36" |
Height (cm) | 203.2 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 93.98 |
HS Code | 9403200030 |
Country Of Origin | US |
---|---|
Weight (kg) | 54.0004 |
UPC | 032903013573 |
Please note that the item you have bought is a 115V.