-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Sided Pick Rack |
---|---|
Color | Gray |
Finish | Powder Coat |
Height | 53" |
Length | 36" |
Load Capacity | 250 lb. |
Material | 16 ga. Steel |
---|---|
Overall Depth | 14 1/8" |
Overall Height | 53" |
Overall Width | 36" |
Width | 14 1/8" |
Height (cm) | 137.16 |
---|---|
Length (cm) | 38.42 |
Width (cm) | 93.98 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 27 |
UPC | 032903300086 |
Please note that the item you have bought is a 115V.