-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jet Fan |
---|---|
Air Consumption | 60 to 290 cfm |
Air Volume | 10400 cfm |
Color | Silver |
Diameter | 20" |
Inlet Flow | 60 to 290 CFM |
---|---|
Inlet Pressure | 40 to 110 psi |
Material | Cast Aluminum |
Max. Flow in Free Air | 10400 CFM |
Height (cm) | 43.18 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
HS Code | 8414596595 |
---|---|
Country Of Origin | US |
Weight (kg) | 69.75 |
Please note that the item you have bought is a 115V.