Sign In

AIR SCIENCE TRAYP25 Fume Hood Work Surface 58 inch Width

In Stock
Item: AH9NRX
Model: TRAYP25
Cross Ref: 40TF35

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$572.11 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Fume Hood Work Surface
Depth 27"
Material Polyproplyene
Overall Height 1"
Overall Width 58"

Shipping Information

Height (cm) 12.7
Length (cm) 177.8
Width (cm) 76.2
Country Of Origin US
Weight (kg) 9.9

Explore Products

Please note that the item you have bought is a 115V.

Agree